1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
75.DBZ.HUB SB .62
Disc Coupling Hub - Cplg Size: 75, 0.6250 in Bore
MI ITEM #
01090705
MFR #
75.DBZ.HUB SB .62
Price
$442.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 75.DBZ.HUB SB .62
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
75.DBZ.HUB SB .62
Disc Coupling Hub - Cplg Size: 75, 0.6250 in Bore
MI ITEM #
01090705
MFR #
75.DBZ.HUB SB .62
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$442.73
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.6250 in
Coupling Size Code
75
Weight
0.86 lbs
Details
Manufacturer Catalog Number
002498
Product Type
Disc Coupling Hubs
UPC_NO
698210037505
Overview
Mfr description
002498 X 5/8 KS SS 75DBZ HUB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought