Motion
75.DBZ.HUB SB .75

REXNORD INC
75.DBZ.HUB SB .75

Disc Coupling Hub - Cplg Size: 75, .7500 in Bore
Mi Item #01090728
MFR #75.DBZ.HUB SB .75
Price$384.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
75.DBZ.HUB SB .75

Disc Coupling Hub - Cplg Size: 75, .7500 in Bore
Mi Item #01090728
MFR #75.DBZ.HUB SB .75

Mfr description
714423 75.DBZ.HUB SB .75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.99/each

Specifications

Dimensions

  • Bore Diameter  
    .7500 in
  • Coupling Size Code
    75
  • Weight
    0.64 lbs

Details

  • Manufacturer Catalog Number
    714423
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • UPC_NO
    698210037604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)