Motion
J4022T
Standard Tip - Standard Tip, Part Number Compatibility: 4005S
Mi Item #01090764
MFR #J4022T
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Tip - Standard Tip, Part Number Compatibility: 4005S
Mi Item #01090764
MFR #J4022T

Mfr description
J4022T PULLER TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Height
    2/7 in
  • Length
    1-1/5 in
  • Width
    2/7 in

Details

  • For Use With
    Forcing Screw
  • Part Number Compatibility
    4005S
  • Series/System Compatibility
    Proto-Ease
  • Type
    Standard Tip
  • UPC_NO
    662679470159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)