Motion
101.DBZ.HUB SB 1.00

REXNORD INC
101.DBZ.HUB SB 1.00

Disc Coupling Hub - Cplg Size: 101, 1.0000 in Bore
Mi Item #01090812
MFR #101.DBZ.HUB SB 1.00
Price$592.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101.DBZ.HUB SB 1.00

Disc Coupling Hub - Cplg Size: 101, 1.0000 in Bore
Mi Item #01090812
MFR #101.DBZ.HUB SB 1.00

Mfr description
016104 101.DBZ.HUB SB 1.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    101
  • Weight
    1.10 lbs

Details

  • Manufacturer Catalog Number
    016104
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210048501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)