Motion
101.DBZ.HUB SB 1.12

REXNORD INC
101.DBZ.HUB SB 1.12

Thomas® Disc Coupling Hub - 101 Cplg Size, 1.1250 in Bore, Steel
MI ITEM #01090833
MFR #101.DBZ.HUB SB 1.12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101.DBZ.HUB SB 1.12

Thomas® Disc Coupling Hub - 101 Cplg Size, 1.1250 in Bore, Steel
MI ITEM #01090833
MFR #101.DBZ.HUB SB 1.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
116104 101.DBZ.HUB SB 1.12

Specifications

  • Coupling Size Code
    101
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Hub Material
    Steel
  • Hub End Diameter
    2.06 in
  • Series
    DBZ
  • Weight
    1.10 lbs
  • Manufacturer Catalog Number
    116104
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text