Motion
500.AMR.CMBRA TD

REXNORD INC
500.AMR.CMBRA TD

Center Assembly - 500 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #01090971
MFR #500.AMR.CMBRA TD
Price$5,812.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.AMR.CMBRA TD

Center Assembly - 500 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #01090971
MFR #500.AMR.CMBRA TD

Mfr description
115205 500.AMR.CMBRA TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,812.60/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Weight
    90.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    115205
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    C
  • UPC_NO
    698210029005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)