1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
163.DBZ.HUB SB 1.12
Disc Coupling Hub - Cplg Size: 163, 1.1250 in Bore
MI ITEM #
01091036
MFR #
163.DBZ.HUB SB 1.12
Price
$566.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 163.DBZ.HUB SB 1.12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
163.DBZ.HUB SB 1.12
Disc Coupling Hub - Cplg Size: 163, 1.1250 in Bore
MI ITEM #
01091036
MFR #
163.DBZ.HUB SB 1.12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$566.04
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.1250 in
Coupling Size Code
163
Weight
3.50 lbs
Details
Manufacturer Catalog Number
016108
Product Type
Disc Coupling Hubs
UPC_NO
698210038601
Overview
Mfr description
016108 163.DBZ.HUB SB 1.12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought