Motion
J4056-2
Jaw - Jaw
Mi Item #01091066
MFR #J4056-2
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw - Jaw
Mi Item #01091066
MFR #J4056-2

Mfr description
J4056-2 IN JAW 2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Height
    2/7 in
  • Length
    3-2/7 in
  • Maximum Reach
    1-11/16 in
  • Width
    1-1/2 in

Details

  • Capacity
    3 ton
  • Type
    Jaw
  • UPC_NO
    662679470418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)