Motion
J4056-4
Reversible Jaw - Reversible Jaw
Mi Item #01091094
MFR #J4056-4
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Jaw - Reversible Jaw
Mi Item #01091094
MFR #J4056-4

Mfr description
J4056-4 REV JAW 4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.77/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    5-2/5 in
  • Maximum Reach
    3-3/4 in
  • Width
    5/7 in

Details

  • Capacity
    3 ton
  • Type
    Reversible Jaw
  • UPC_NO
    662679470425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)