Motion
J4056-6
Reversible Jaw - Reversible Jaw
Mi Item #01091121
MFR #J4056-6
Price$30.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Jaw - Reversible Jaw
Mi Item #01091121
MFR #J4056-6

Mfr description
J4056-6 REV JAW 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.59/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    7-5/7 in
  • Maximum Reach
    6-1/16 in
  • Width
    1-2/7 in

Details

  • Capacity
    3 ton
  • Type
    Reversible Jaw
  • UPC_NO
    662679470432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)