Motion
201.DBZ.HUB CB

REXNORD INC
201.DBZ.HUB CB

Disc Coupling Hub - 201 Cplg Size
Mi Item #01091148
MFR #201.DBZ.HUB CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZ.HUB CB

Disc Coupling Hub - 201 Cplg Size
Mi Item #01091148
MFR #201.DBZ.HUB CB

Mfr description
002500 201.DBZ.HUB CB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    201
  • Weight
    4.40 lbs

Details

  • Manufacturer Catalog Number
    002500 201.D
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)