Specifications
Dimensions
- Height3/5 in
- Length6-1/4 in
- Thread Length5-5/8 in
- Thread Size5/8-12 in
- Width3/5 in
Details
- For Use WithJ4280S
- Part Number CompatibilityJ4280S
- TypeForcing Screw
- UPC_NO662679470470
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)