Motion
226.DBZ.HUB RB RMKD 15/16

REXNORD INC
226.DBZ.HUB RB RMKD 15/16

226.DBZ.HUB RB RMKD 15/16
Mi Item #01091260
MFR #226.DBZ.HUB RB RMKD 15/16
Price$660.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.DBZ.HUB RB RMKD 15/16

226.DBZ.HUB RB RMKD 15/16
Mi Item #01091260
MFR #226.DBZ.HUB RB RMKD 15/16

Mfr description
616112 226.DBZ.HUB RB 15/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$660.97/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Outside Diameter
    6.0600 in, 153.90 mm
  • Coupling Size
    226
  • Coupling Size Code
    226
  • Flange Outside Diameter  
    6.06 in
  • Hub Barrel Outside Diameter
    3.7800 in;96 mm
  • Hub End Diameter
    3.78 in
  • Hub Flange Diameter
    6.0600 in;153.90 mm
  • Length Through Bore  
    2.3800 in, 60.50 mm
  • Maximum Bore
    2.3800 in;60.50 mm
  • Maximum Bore Diameter
    2.3800 in, 60.50 mm
  • Maximum Bore Size
    2.3800 in, 60.50 mm
  • Outside Diameter
    6.0600 in
  • Overall Length
    60.50 mm
  • Weight
    9.03 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    616112
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Standard
  • Torque Capacity
    34 ft-lbs
  • UPC_NO
    698210040505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)