Motion
J4206SC
Slotted Crossarm - Slotted Crossarm, 6-3/4 in Length
Mi Item #01091300
MFR #J4206SC
Price$56.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Crossarm - Slotted Crossarm, 6-3/4 in Length
Mi Item #01091300
MFR #J4206SC

Mfr description
J4206SC SLOTTED CR ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.27/each

Specifications

Dimensions

  • Length
    6-3/4 in
  • Thread Size
    5/8-12 in
  • Width
    1 in

Details

  • Type
    Slotted Crossarm
  • UPC_NO
    662679470494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)