Motion
226.DBZ.HUB SB 2.38

REXNORD INC
226.DBZ.HUB SB 2.38

Disc Coupling Hub - 226 Cplg Size, 2.3875 in Bore
MI ITEM #01091311
MFR #226.DBZ.HUB SB 2.38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.DBZ.HUB SB 2.38

Disc Coupling Hub - 226 Cplg Size, 2.3875 in Bore
MI ITEM #01091311
MFR #226.DBZ.HUB SB 2.38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3875 in
  • Coupling Size Code
    226
  • Weight
    6.30 lbs

Details

  • Manufacturer Catalog Number
    016112
  • Product Type
    Disc Coupling Hubs

Overview

Mfr description
016112 226.DBZ.HUB SB 2.38

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought