Motion
J4206CA
Two-Way Crossarm - Two-Way Crossarm, 7 in Length
Mi Item #01091329
MFR #J4206CA
Price$57.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Way Crossarm - Two-Way Crossarm, 7 in Length
Mi Item #01091329
MFR #J4206CA

Mfr description
J4206CA CROSSARM 2WAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.25/each

Specifications

Dimensions

  • Height
    1-1/9 in
  • Length
    7 in
  • Thread Size
    5/8-12 in
  • Width
    1-15/64 in

Details

  • Capacity
    6 ton
  • Type
    Two-Way Crossarm
  • UPC_NO
    662679470487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)