Motion
226.DBZ.HUBEX RB RMKD 1.00

REXNORD INC
226.DBZ.HUBEX RB RMKD 1.00

226.DBZ.HUBEX RB RMKD 1.00
Mi Item #01091339
MFR #226.DBZ.HUBEX RB RMKD 1.00
Price$954.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.DBZ.HUBEX RB RMKD 1.00

226.DBZ.HUBEX RB RMKD 1.00
Mi Item #01091339
MFR #226.DBZ.HUBEX RB RMKD 1.00

Mfr description
116113 226.DBZ.HUBEX RB 1.00"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$954.85/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Coupling Outside Diameter
    6.0600 in, 153.90 mm
  • Coupling Size
    226
  • Coupling Size Code
    226
  • Flange Outside Diameter  
    6.06 in
  • Hub Barrel Outside Diameter
    3.7800 in;96 mm
  • Hub End Diameter
    3.78 in
  • Hub Flange Diameter
    6.0600 in;153.90 mm
  • Length Through Bore  
    2.6200 in, 66.50 mm
  • Maximum Bore
    2.6300 in;66.80 mm
  • Maximum Bore Diameter
    2.6300 in, 66.80 mm
  • Maximum Bore Size
    2.6300 in, 66.80 mm
  • Outside Diameter
    6.0600 in
  • Overall Length
    66.50 mm
  • Weight
    10.10 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    116113
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Extended
  • Torque Capacity
    34 ft-lbs
  • UPC_NO
    698210041007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)