Motion
J4208CA
Two- & Three-Way Crossarm - Two- & Three-Way Crossarm, 7 in Length, Part Number Compatibility: J4217
MI ITEM #01091355
MFR #J4208CA
Price$87.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two- & Three-Way Crossarm - Two- & Three-Way Crossarm, 7 in Length, Part Number Compatibility: J4217
MI ITEM #01091355
MFR #J4208CA

Mfr description
J4208CA CROSSARM 2 & 3 WAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.61/each

Specifications

Dimensions

  • Length
    7 in
  • Maximum Reach
    4-1/2 in
  • Thread Size
    5/8-12 in
  • Width
    1-15/64 in

Details

  • Part Number Compatibility
    J4217
  • Type
    Two- & Three-Way Crossarm
  • UPC_NO
    662679470517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)