Motion
263.DBZ.HUBEX RB RMKD 1-3/16

REXNORD INC
263.DBZ.HUBEX RB RMKD 1-3/16

263.DBZ.HUBEX RB RMKD 1-3/16
MI ITEM #01091411
MFR #263.DBZ.HUBEX RB RMKD 1-3/16
Price$1,418.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
263.DBZ.HUBEX RB RMKD 1-3/16

263.DBZ.HUBEX RB RMKD 1-3/16
MI ITEM #01091411
MFR #263.DBZ.HUBEX RB RMKD 1-3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,418.10/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Size
    1.1875 in, 30.16 mm
  • Coupling Outside Diameter
    7.0000 in, 177.80 mm
  • Coupling Size
    263
  • Coupling Size Code
    263
  • Flange Outside Diameter  
    7 in
  • Hub Barrel Outside Diameter
    4.4400 in;112.78 mm
  • Hub End Diameter
    4.44 in
  • Hub Flange Diameter
    7.0000 in;177.80 mm
  • Length Through Bore  
    3.0000 in, 76.20 mm
  • Maximum Bore
    3.0000 in;76.20 mm
  • Maximum Bore Diameter
    3.0000 in, 76.20 mm
  • Maximum Bore Size
    3.0000 in, 76.20 mm
  • Outside Diameter
    7.0000 in
  • Overall Length
    3.0000 in
  • Weight
    15.90 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    216115
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Extended
  • Torque Capacity
    60 ft-lbs
  • UPC_NO
    698210042004

Overview

Mfr description
216115 263.DBZ.HUBEX RB 1-3/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought