Motion
J4225S
Forcing Screw - Forcing Screw, 10-1/4 in Length, Part Number Compatibility: J4280S
MI ITEM #01091427
MFR #J4225S
Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forcing Screw - Forcing Screw, 10-1/4 in Length, Part Number Compatibility: J4280S
MI ITEM #01091427
MFR #J4225S

Mfr description
J4225S FORCING SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.33/each

Specifications

Dimensions

  • Height
    4/5 in
  • Length
    10-1/4 in
  • Thread Length
    9-1/4 in
  • Thread Size
    3/4-12 in
  • Width
    4/5 in

Details

  • Part Number Compatibility
    J4280S
  • Type
    Forcing Screw
  • UPC_NO
    662679470579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)