Motion
301.DBZ.HUB RB 1-3/16"

REXNORD INC
301.DBZ.HUB RB 1-3/16"

301.DBZ.HUB RB 1-3/16"
Mi Item #01091436
MFR #301.DBZ.HUB RB 1-3/16"
Price$1,492.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
301.DBZ.HUB RB 1-3/16"

301.DBZ.HUB RB 1-3/16"
Mi Item #01091436
MFR #301.DBZ.HUB RB 1-3/16"

Mfr description
416116 301.DBZ.HUB RB 1-3/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,492.93/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Size
    1.1875 in, 30.16 mm
  • Coupling Outside Diameter
    8.0000 in, 203.20 mm
  • Coupling Size
    301
  • Coupling Size Code
    301
  • Flange Outside Diameter  
    8 in
  • Hub Barrel Outside Diameter
    5.0600 in;128.52 mm
  • Hub End Diameter
    5.06 in
  • Hub Flange Diameter
    8.0000 in;203.20 mm
  • Length Through Bore  
    3.1200 in, 79.25 mm
  • Maximum Bore
    3.1300 in;79.50 mm
  • Maximum Bore Diameter
    3.1300 in, 79.50 mm
  • Maximum Bore Size
    3.1300 in, 79.50 mm
  • Outside Diameter
    8.0000 in
  • Overall Length
    3.1250 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    416116
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Torque Capacity
    95 ft-lbs
  • UPC_NO
    698210042509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)