Motion
J4226CA
Two-Way Crossarm - Two-Way Crossarm, 11 in Length, Part Number Compatibility: J4232E
MI ITEM #01091450
MFR #J4226CA
Price$103.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Way Crossarm - Two-Way Crossarm, 11 in Length, Part Number Compatibility: J4232E
MI ITEM #01091450
MFR #J4226CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.86/each

Specifications

Dimensions

  • Height
    1-1/2 in
  • Length
    11 in
  • Thread Size
    3/4-12 in
  • Width
    1-5/8 in

Details

  • Capacity
    10 ton
  • Part Number Compatibility
    J4232E
  • Type
    Two-Way Crossarm
  • UPC_NO
    662679470586

Overview

Mfr description
J4226CA CROSSARM 2 WAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought