Motion
301.DBZ.HUBEX RB RMKD 1-3/8

REXNORD INC
301.DBZ.HUBEX RB RMKD 1-3/8

301.DBZ.HUBEX RB RMKD 1-3/8
MI ITEM #01091459
MFR #301.DBZ.HUBEX RB RMKD 1-3/8
Price$1,772.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
301.DBZ.HUBEX RB RMKD 1-3/8

301.DBZ.HUBEX RB RMKD 1-3/8
MI ITEM #01091459
MFR #301.DBZ.HUBEX RB RMKD 1-3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,772.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bore Size
    1.3750 in, 34.92 mm
  • Coupling Size
    301
  • Coupling Size Code
    301
  • Flange Outside Diameter  
    8 in
  • Hub Barrel Outside Diameter
    5.0600 in;128.52 mm
  • Hub End Diameter
    5.06 in
  • Hub Flange Diameter
    8.0000 in;203.20 mm
  • Maximum Bore
    3.5000 in;88.90 mm
  • Maximum Bore Diameter
    3.5000 in, 88.90 mm
  • Maximum Bore Size
    3.5000 in, 88.90 mm
  • Outside Diameter
    8.0000 in
  • Overall Length
    3.4400 in
  • Weight
    24.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    516117
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Extended
  • Torque Capacity
    95 ft-lbs
  • UPC_NO
    698210042806

Overview

Mfr description
516117 301.DBZ.HUBEX RB 1-3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought