Specifications
Dimensions
- Height1-5/7 in
- Length9-2/5 in
- Thread Size3/4-12 in
- Width1-5/8 in
Details
- Part Number CompatibilityJ4233E, J4233SJ, J4292B
- TypeThree-Way Crossarm
- UPC_NO662679470593
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)