Motion
351.DBZ.HUB RB 1-3/8"

REXNORD INC
351.DBZ.HUB RB 1-3/8"

351.DBZ.HUB RB 1-3/8"
MI ITEM #01091484
MFR #351.DBZ.HUB RB 1-3/8"
Price$2,174.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
351.DBZ.HUB RB 1-3/8"

351.DBZ.HUB RB 1-3/8"
MI ITEM #01091484
MFR #351.DBZ.HUB RB 1-3/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,174.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bore Size
    1.3750 in, 34.92 mm
  • Coupling Size
    351
  • Coupling Size Code
    351
  • Flange Outside Diameter  
    9.38 in
  • Hub Barrel Outside Diameter
    5.8100 in
  • Hub End Diameter
    5.81 in
  • Overall Length
    3.6900 in
  • Weight
    33.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    616118
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Torque Capacity
    175 ft-lbs
  • UPC_NO
    698210043100

Overview

Mfr description
616118 351.DBZ.HUB RB 1-3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought