Specifications
Dimensions
- Maximum Reach5 in
Details
- Capacity10 ton
- Manufacturer Upc Number662679434779
- Series/System CompatibilityProto-Ease
- TypeJaw Block
- UPC_NO662679470609
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)