Motion
J4229LS
Jaw Lock Screw - Jaw Lock Screw
Mi Item #01091525
MFR #J4229LS
Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Lock Screw - Jaw Lock Screw
Mi Item #01091525
MFR #J4229LS

Mfr description
J4229LS LOCKSCREW 7/16-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.96/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Height
    3/5 in
  • Thread Size
    7/16-14 in
  • Width
    3/5 in

Details

  • Capacity
    10 ton
  • Manufacturer Upc Number
    662679978822
  • Series/System Compatibility
    Proto-Ease
  • Type
    Jaw Lock Screw
  • UPC_NO
    662679470616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)