Motion
401.DBZ.HUB RB RMKD

REXNORD INC
401.DBZ.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 401, Rough Stock, Flg OD: 10.69 in, Steel Material
Mi Item #01091534
MFR #401.DBZ.HUB RB RMKD
Price$3,138.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401.DBZ.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 401, Rough Stock, Flg OD: 10.69 in, Steel Material
Mi Item #01091534
MFR #401.DBZ.HUB RB RMKD

Mfr description
816120 401.DBZ.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,138.86/each

Specifications

Dimensions

  • Coupling Size Code
    401
  • Flange Outside Diameter  
    10.69 in
  • Hub End Diameter
    6.63 in
  • Weight
    79.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    816120
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Torque Capacity
    150 ft-lbs
  • UPC_NO
    698210676483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)