Motion
J4230RJ
Reversible Jaw - Reversible Jaw, 3-5/8 in Length
Mi Item #01091553
MFR #J4230RJ
Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Jaw - Reversible Jaw, 3-5/8 in Length
Mi Item #01091553
MFR #J4230RJ

Mfr description
J4230RJ JAW REV 10TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.93/each

Specifications

Dimensions

  • Height
    5/7 in
  • Length
    3-5/8 in
  • Maximum Reach
    2-3/4 in
  • Width
    4/5 in

Details

  • Capacity
    10 ton
  • Type
    Reversible Jaw
  • UPC_NO
    662679470623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)