Motion
401.DBZ.HUBEX RB RMKD

REXNORD INC
401.DBZ.HUBEX RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 401, Rough Stock, Flg OD: 10.69 in, Steel Material
MI ITEM #01091562
MFR #401.DBZ.HUBEX RB RMKD
Your Price$4,206.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401.DBZ.HUBEX RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 401, Rough Stock, Flg OD: 10.69 in, Steel Material
MI ITEM #01091562
MFR #401.DBZ.HUBEX RB RMKD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,206.46/each(List $5,047.75)

Overview

Mfr description
916121 401.DBZ.HUBEX RB

Specifications

  • Coupling Size Code
    401
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Hub Material
    Steel
  • Torque Capacity
    150 ft-lbs
  • Hub End Diameter
    6.63 in
  • Series
    DBZ
  • UPC_NO
    698210676490
  • Weight
    54.00 lbs
  • Manufacturer Catalog Number
    916121
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text