Motion
J4250B
Two-Jaw Yoke - Two-Jaw Yoke, 11/32 in Length
Mi Item #01091577
MFR #J4250B
Price$57.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Jaw Yoke - Two-Jaw Yoke, 11/32 in Length
Mi Item #01091577
MFR #J4250B

Mfr description
J4250B 2WAY YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.04/each

Specifications

Dimensions

  • Length
    11/32 in
  • Thread Size
    5/8-12 in
  • Width
    2 in

Details

  • Type
    Two-Jaw Yoke
  • UPC_NO
    662679470852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)