Motion
451.DBZ.HUB RB RMKD

REXNORD INC
451.DBZ.HUB RB RMKD

Disc Coupling Hub - Cplg Size: 451
Mi Item #01091587
MFR #451.DBZ.HUB RB RMKD
Price$4,670.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
451.DBZ.HUB RB RMKD

Disc Coupling Hub - Cplg Size: 451
Mi Item #01091587
MFR #451.DBZ.HUB RB RMKD

Mfr description
016122 451.DBZ.HUB NB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,670.52/each

Specifications

Dimensions

  • Coupling Size Code
    451
  • Weight
    74.00 lbs

Details

  • Manufacturer Catalog Number
    016122
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210676506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)