Motion
J4250N
Adjusting Nut - Adjusting Nut
MI ITEM #01091602
MFR #J4250N
Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjusting Nut - Adjusting Nut
MI ITEM #01091602
MFR #J4250N

Mfr description
J4250N REV ADJ NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.20/each

Specifications

Dimensions

  • Diameter
    2-1/2 in
  • Height
    1-1/9 in
  • Thread Size
    7/8-14 in
  • Width
    13/32 in

Details

  • Series/System Compatibility
    Proto-Ease
  • Type
    Adjusting Nut
  • UPC_NO
    662679470869

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)