Motion
451.DBZ.HUBEX RB RMKD

REXNORD INC
451.DBZ.HUBEX RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 451, Rough Stock, Flg OD: 12.13 in, Steel Material
MI ITEM #01091614
MFR #451.DBZ.HUBEX RB RMKD
List Price$7,260.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
451.DBZ.HUBEX RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 451, Rough Stock, Flg OD: 12.13 in, Steel Material
MI ITEM #01091614
MFR #451.DBZ.HUBEX RB RMKD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,260.03/each for your price

Overview

Mfr description
116123 451.DBZ.HUBEX NB

Specifications

  • Coupling Size Code
    451
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Hub Material
    Steel
  • Torque Capacity
    190 ft-lbs
  • Hub End Diameter
    7.38 in
  • Series
    DBZ
  • UPC_NO
    698210676513
  • Weight
    79.00 lbs
  • Manufacturer Catalog Number
    116123
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text