Motion
J4255B
Three-Jaw Yoke - Three-Jaw Yoke, 11/32 in Length
MI ITEM #01091631
MFR #J4255B
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Jaw Yoke - Three-Jaw Yoke, 11/32 in Length
MI ITEM #01091631
MFR #J4255B

Mfr description
J4255B 3WAY YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.63/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    11/32 in
  • Thread Size
    5/8-12 in
  • Width
    2 in

Details

  • Type
    Three-Jaw Yoke
  • UPC_NO
    662679470876

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)