Motion
162.SN.HUB RB 3/4"

REXNORD INC
162.SN.HUB RB 3/4"

162.SN.HUB RB 3/4"
MI ITEM #01091640
MFR #162.SN.HUB RB 3/4"
Price$1,275.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
162.SN.HUB RB 3/4"

162.SN.HUB RB 3/4"
MI ITEM #01091640
MFR #162.SN.HUB RB 3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,275.33/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Coupling Size Code
    162
  • Hub End Diameter
    4.47 in
  • Weight
    3.97 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    216132
  • Product Type
    Disc Coupling Hubs
  • Series
    SN
  • UPC_NO
    698210691523

Overview

Mfr description
216132 162.SN.HUB RB 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought