Specifications
Dimensions
- Height4/5 in
- Length2-7/8 in
- Thread Size5/8-12 in
- Width4/5 in
Details
- For Use With5/8 in Hole (min.)
- TypeInside Hook Jaw
- UPC_NO662679470883
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)