Motion
200.SN.HUB RB 15/16"

REXNORD INC
200.SN.HUB RB 15/16"

200.SN.HUB RB 15/16"
Mi Item #01091664
MFR #200.SN.HUB RB 15/16"
Price$1,753.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
200.SN.HUB RB 15/16"

200.SN.HUB RB 15/16"
Mi Item #01091664
MFR #200.SN.HUB RB 15/16"

Mfr description
816133 200.SN.HUB RB 15/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,753.36/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Size Code
    200
  • Hub End Diameter
    5.44 in
  • Weight
    5.75 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    816133
  • Product Type
    Disc Coupling Hubs
  • Series
    SN
  • UPC_NO
    698210690946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)