Motion
312.SN.HUB RB STL 1-7/16"

REXNORD INC
312.SN.HUB RB STL 1-7/16"

312.SN.HUB RB STL 1-7/16"
MI ITEM #01091690
MFR #312.SN.HUB RB STL 1-7/16"
Price$4,891.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.SN.HUB RB STL 1-7/16"

312.SN.HUB RB STL 1-7/16"
MI ITEM #01091690
MFR #312.SN.HUB RB STL 1-7/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,891.88/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Coupling Size Code
    312
  • Hub End Diameter
    7.81 in
  • Weight
    22.50 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    426630
  • Product Type
    Disc Coupling Hubs
  • Series
    SN
  • UPC_NO
    698210690977

Overview

Mfr description
426630 312.SN.HUB RB STL 1-7/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought