Motion
350.SN.HUB RB STL 1-9/16"

REXNORD INC
350.SN.HUB RB STL 1-9/16"

350.SN.HUB RB STL 1-9/16"
Mi Item #01091715
MFR #350.SN.HUB RB STL 1-9/16"
Price$6,226.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.SN.HUB RB STL 1-9/16"

350.SN.HUB RB STL 1-9/16"
Mi Item #01091715
MFR #350.SN.HUB RB STL 1-9/16"

Mfr description
526636 350.SN.HUB RB STL 1-9/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,226.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Coupling Size Code
    350
  • Hub End Diameter
    8-3/4 in
  • Weight
    33.20 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    526636
  • Product Type
    Disc Coupling Hubs
  • Series
    SN
  • UPC_NO
    698210857738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)