Motion
104817101BQ

STEARNS
104817101BQ

104817101BQ
Mi Item #01091716
MFR #104817101BQ
Price$749.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
104817101BQ

104817101BQ
Mi Item #01091716
MFR #104817101BQ

Mfr description
104817101BQ BRAKE ASSY-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.18/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    142.24 mm
  • Overall Length  
    97.54 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Steel
  • Mounting Type
    C-Face
  • Nominal Static Torque
    6 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    CSA, UL
  • UPC_NO
    662327454746
  • Voltage Rating
    208-230 V ac, 460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)