Motion
375.SN.HUB RB STL 1-3/4"

REXNORD INC
375.SN.HUB RB STL 1-3/4"

375.SN.HUB RB STL 1-3/4"
MI ITEM #01091742
MFR #375.SN.HUB RB STL 1-3/4"
List Price$7,474.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.SN.HUB RB STL 1-3/4"

375.SN.HUB RB STL 1-3/4"
MI ITEM #01091742
MFR #375.SN.HUB RB STL 1-3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,474.53/each for your price

Overview

Mfr description
026642 375.SN.HUB RB STL 1-3/4"

Specifications

  • Coupling Size Code
    375
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Hub Material
    Steel
  • Hub End Diameter
    9.69 in
  • Series
    SN
  • UPC_NO
    698210734800
  • Weight
    46.00 lbs
  • Manufacturer Catalog Number
    026642
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text