Motion
J4277B
Rear Axle Flange Foot - Rear Axle Flange Foot, 6-3/4 in Length
MI ITEM #01091758
MFR #J4277B
Price$52.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rear Axle Flange Foot - Rear Axle Flange Foot, 6-3/4 in Length
MI ITEM #01091758
MFR #J4277B

Mfr description
J4277B REAR AXLE FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.30/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Height
    1-2/7 in
  • Length
    6-3/4 in
  • Thread Size
    5/8-12 in
  • Width
    4-5/8 in

Details

  • Type
    Rear Axle Flange Foot
  • UPC_NO
    662679470937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)