Motion
425.SN.HUB RB STL

REXNORD INC
425.SN.HUB RB STL

Disc Coupling Hub - Cplg Size: 425
Mi Item #01091768
MFR #425.SN.HUB RB STL
Price$8,259.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.SN.HUB RB STL

Disc Coupling Hub - Cplg Size: 425
Mi Item #01091768
MFR #425.SN.HUB RB STL

Mfr description
226648 425.SN.HUB RB STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,259.97/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Weight
    56.60 lbs

Details

  • Manufacturer Catalog Number
    226648
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210734848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)