Specifications
Dimensions
- Diameter11/16 in
- Length3-1/8 in
Details
- For Use WithBearing Puller
- Manufacturer Upc Number662679980320
- Part Number CompatibilityJ4235A, J4235B, J4245, J4290B
- Series/System CompatibilityProto-Ease
- TypeAdapter
- UPC_NO662679471439