Motion
125.S52.HUB RB RMKD 5/8

REXNORD INC
125.S52.HUB RB RMKD 5/8

125.S52.HUB RB RMKD 5/8
MI ITEM #01091844
MFR #125.S52.HUB RB RMKD 5/8
Price$1,255.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
125.S52.HUB RB RMKD 5/8

125.S52.HUB RB RMKD 5/8
MI ITEM #01091844
MFR #125.S52.HUB RB RMKD 5/8

Mfr description
128790 125.S52.HUB RB 5/8"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,255.06/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Coupling Outside Diameter
    3.6900 in, 93.73 mm
  • Coupling Size
    125
  • Coupling Size Code
    125
  • Distance Between Shafts
    4 in
  • Flange Outside Diameter  
    3.84 in
  • Hub Barrel Outside Diameter
    2.0600 in;52.32 mm
  • Hub End Diameter
    2.06 in
  • Hub Flange Diameter
    3.6900 in;93.73 mm
  • Length Through Bore  
    1.3100 in, 33.27 mm
  • Maximum Bore
    1.3800 in;35.05 mm
  • Maximum Bore Diameter
    1.3800 in, 35.05 mm
  • Maximum Bore Size
    1.3800 in, 35.05 mm
  • Min Bore Diameter
    0.6250 in, 15.88 mm
  • Outside Diameter
    3.6900 in
  • Overall Length
    1.3100 in
  • Weight
    1.64 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    128790
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Style
    Rough Bore
  • Torque Capacity
    156 in
  • UPC_NO
    698210688875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)