Motion
450.S54.HUB RB RMKD

REXNORD INC
450.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 450, Rough Stock, Flg OD: 287 mm, Steel Material
MI ITEM #01091867
MFR #450.S54.HUB RB RMKD
Your Price$7,388.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
450.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 450, Rough Stock, Flg OD: 287 mm, Steel Material
MI ITEM #01091867
MFR #450.S54.HUB RB RMKD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,388.03/each(List $9,235.04)

Overview

Mfr description
428828 450.S54.HUB RB

Specifications

  • Coupling Size Code
    450
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Hub Material
    Steel
  • Distance Between Shafts
    105 (One Hub Out) mm, 203 (Both Hubs Out) mm, 7.87 mm
  • Hub End Diameter
    7 in
  • Series
    S54
  • UPC_NO
    698210689162
  • Weight
    56.27 lbs
  • Manufacturer Catalog Number
    428828
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text