Motion
162.S54.HUB RB RMKD 5/8

REXNORD INC
162.S54.HUB RB RMKD 5/8

162.S54.HUB RB RMKD 5/8
MI ITEM #01091890
MFR #162.S54.HUB RB RMKD 5/8
Price$2,241.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
162.S54.HUB RB RMKD 5/8

162.S54.HUB RB RMKD 5/8
MI ITEM #01091890
MFR #162.S54.HUB RB RMKD 5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,241.92/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Coupling Size
    162
  • Coupling Size Code
    162
  • Distance Between Shafts
    3.05 mm, 45 (One Hub Out) mm, 86.9 (Both Hubs Out) mm
  • Flange Outside Diameter  
    114 mm
  • Hub Barrel Outside Diameter
    2.3400 in
  • Hub End Diameter
    2.34 in
  • Overall Length
    1.8750 in
  • Weight
    2.74 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    229281
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • UPC_NO
    698210688905

Overview

Mfr description
229281 162.S54.HUB RB 5/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought