Motion
200.S54.HUB RB RMKD 15/16

REXNORD INC
200.S54.HUB RB RMKD 15/16

200.S54.HUB RB RMKD 15/16
Mi Item #01091912
MFR #200.S54.HUB RB RMKD 15/16
Price$2,490.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
200.S54.HUB RB RMKD 15/16

200.S54.HUB RB RMKD 15/16
Mi Item #01091912
MFR #200.S54.HUB RB RMKD 15/16

Mfr description
529283 200.S54.HUB RB 15/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,490.46/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Outside Diameter
    5.4400 in, 138.20 mm
  • Coupling Size
    200
  • Coupling Size Code
    200
  • Flange Outside Diameter  
    5.4400 in;138.20 mm
  • Hub Barrel Outside Diameter
    3.2500 in;82.60 mm
  • Hub End Diameter
    3-1/4 in
  • Hub Flange Diameter
    5.4400 in;138.20 mm
  • Length Through Bore  
    2.1200 in, 53.80 mm
  • Maximum Bore
    2.2500 in;57.20 mm
  • Maximum Bore Diameter
    2.2500 in, 57.20 mm
  • Maximum Bore Size
    2.2500 in, 57.20 mm
  • Outside Diameter
    5.4400 in
  • Overall Length
    2.1200 in
  • Weight
    6.10 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Spacer
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Internal
  • Manufacturer Catalog Number
    529283
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • Style
    Internal
  • UPC_NO
    698210688943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)