Motion
225.S71.HUB RB 15/16"

REXNORD INC
225.S71.HUB RB 15/16"

029319 Thomas 71 Series Hub
Mi Item #01091941
MFR #225.S71.HUB RB 15/16"
Price$467.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71.HUB RB 15/16"

029319 Thomas 71 Series Hub
Mi Item #01091941
MFR #225.S71.HUB RB 15/16"

Mfr description
029319 225.S71.HUB RB 15/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$467.26/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Distance Between Shafts
    180 mm
  • Flange Outside Diameter  
    125.5 mm
  • Hub Barrel Outside Diameter
    3.3400 in
  • Hub End Diameter
    3.3400 in, 84.84 mm
  • Hub Flange Diameter
    4.9400 in
  • Length Through Bore  
    2.0000 in, 50.80 mm
  • Maximum Bore
    2.2500 in
  • Maximum Bore Diameter
    2.2500 in, 57.20 mm
  • Maximum Bore Size
    2.2500 in, 57.20 mm
  • Outside Diameter
    4.9400 in
  • Overall Length
    2.0000 in
  • Weight
    6.0850 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Coating
    None
  • Country of Origin
    CN
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    029319
  • Product Type
    Disc Coupling Hubs
  • Product Types
    Hub
  • Series
    S71
  • Style
    Standard
  • UPC_NO
    698210688974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)